Beli sensor ph di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor pH Meter PenetratingDeskripsi:SMART SENSOR pH + Temperature Meter Pen-TypePengukur pH berbentuk pen yang mudah dibawa ke mana pun. Memiliki fungsi ganda untuk mengukur pH sekaligus temperatur suatu larutan dengan hasil yang akurat. Cocok untuk penggunaan pribadi atau industrial.atribut:
- Accuracy (pH): ± 0.05
- Battery Type Usage: 2x1.5V AAA
- Instrument Repeatability (pH): ± 0.03
- Measuring Range (pH): 0.00 - 14.00
- Resolution (pH): 0.01
- Size (mm): 195x44
- Temperature Range (°C): 0-50
- Temperature Unit: Celsius, Fahrenheit
- Mettler Toledo pH Electrode Seven Meter InLab Expert Pro (Pengukur pH)Deskripsi:Easy maintenance because it is a gel-like electrolyte that does not require replenishment of the glass pH electrode of a plastic shaft that does not break.atribut:
- AS ONE Part Number: 1-5101-04
- Cable: Fixed cable
- Connector: (Head) Fixed cable
- Electrode: (Internal) ARGENTHAL
- Electrode Storage (Recommended): FRISCOLYT-B
- Liquid Contact Point: Open junction
- Measuring Range (pH): 0 to 14
- Position of Liquid Junction (Distance From Tip) (mm): 17
- Reference Electrolyte: XEROLYT Polymer
- Series: Seven series
- Shaft Length (mm): 120
- Temperature Range (°C): 0 to 100
- Temperature Sensor (kΩ): NTC30
- Type: (Glass Membrane) U
- Apera Replacement Probe for ZenTest pH60-ZDeskripsi:The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
- Keyestudio TDS meter for ArduinoDeskripsi:TDS meter module for water quality testing.atribut:
- AS ONE Part Number: 4-4141-01
- Connector: Arduino standard
- IDEC HW series selector switchatribut:
- Contact Configuration: 2a
- Contact Material: Silver contacts
- Notch Angle (°): 45
- Number of Notches: 3
- Operation Mechanism: Key operation type
- Operation Method: selector switch
- Protection Class: IP65
- Terminal Shape: M3.5 screw terminal
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
- Smart Sensor pH Meter (Pengukur pH)Deskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Extech PH/MV/Temperature Meteratribut:
- Item: PH Meter
- Temperature (°C): 0 to 100
- Range (pH): -2.00 to 19.99
- Display: LCD
- Netto Weight (kg): 0.18
- Manufacturing Number: PH300
- Dimension Unit (cm): 12x6.5x3.1
- Type: PH Meter
- Sato Keiryoki Mfg Pocket Type pH Meter with Calibration Certificateatribut:
- Battery: LR 44 button batteryx4 pieces (included for testing)
- Size (mm): 150x36x25
- Environment Used Conditions: 0 to 50 80% rh or less (non-condensing)
- Internal Solution: KCl (unsupplemented type)
- Accuracy (pH): ± 0.6
- Battery Life (hour): 200 (Continuous use)
- Material: Indicator/ABS Plastic, Sensor Electrode
- Measurement Item: pH
- Measurement range (pH): 2.0 to 12.0
- Resolution (pH): 0.1
- Securities Code: 6416 - 00
- Sensors: glass electrodes
- Waterproof: IPX4 compliant
- GEORG FISCHER SIGNET Paddlewheel Flow Meter (Meter Aliran)Deskripsi:Transmitters connect to compatible paddlewheel flowmeters. They relay measurements gathered by the flowmeter or activate downstream system equipment.atribut:
- UNSPSC: 41112501
- Housing Material: Polypropylene
- Cole Parmer PH Sensor DifferentialDeskripsi:The differential technology of these sensors provides advanced accuracy by virtually eliminating ground loops. In addition, the automatic temperature compensation of the sensors allows for precise measurement in temperature changing environments.These sensors are made with a PPS body and salt bridge, PVDF and ceramic junction, Viton® O-rings, and a titanium solution ground. The pH sensors have a protected glass bulb while the ORP sensors have a platinum band. The durable construction allows for enhanced chemical compatibility.These differential pH sensors have two reference electrodes for differential measurement of either pH or ORP with respect to a third metal ground electrode. These feature a reference cell which is a measuring electrode in a buffered pH 7.0 buffer solution. Using the buffered reference cell rather than the traditional silver/silver chloride reference resists contamination by the sample, improves accuracy, and extends the sensor life. Sensor life is also extended with the replacement salt bridge feature and refill solution, which avoids having to replace the entire sensor.atribut:
- Electrode Type: Salt bridge
- Electrode Body Material: PPS
- Minimum pH (pH): None
- Maximum pH (pH): 14
- Minimum Temperature (°C): None
- Maximum Temperature (°C): 85
- ATC Connector: 5 conductor plus shield
- ATC Element: 10K NTC
- Cable Length (m): 6.1
- Connector: 5 conductor plus shield
- Maximum Pressure (psi): 100
- Output Current (mA): 4-20
- Temperature Compensation: Yes
- Thread Size NPT(M) (inch): 1 1/2
- BOQU pH SensorDeskripsi:Basic Principle of pH ElectrodeIn PH measurement, the used electrode is also known as the primary battery. The primary battery is a system, whose role is to transfer chemical energy into electrical energy. The voltage of the battery is called the electromotive force (EMF). This electromotive force (EMF) is composed of two half-batteries. One half-battery is called the measuring electrode, and its potential is related to the specific ion activity; the other half-battery is the reference battery, often called the reference electrode, which is generally interlinked with the measurement solution, and connected to the measuring instrument.
- BOQU pH Sensor DigitalDeskripsi:BH-485 Series of online pH electrode, adopt electrode measuring method, and realizes the automatic temperature compensation in the interior of the electrodes, Automatic identification of standard solution. Electrode adopt imported composite electrode, high precision, good stability,long lifetime, with rapid response, low maintenance cost, real-time online measurement characters etc. The electrode using standard Modbus RTU (485) communication protocol, 24V DC power supply, four wire mode can very convenient access to sensor networks.atribut:
- Accuracy (pH): ±0.1
- Accuracy (°C): ±0.5
- Cable Length (m): 5, Can be ODM depend on user's requirements
- Communication Interface: RS485(Modbus RTU)
- Dimensions (mm): 230x30
- Housing Material: Stainless Steel, titanium alloy
- Installation: Sinking type
- Measuring Range (pH): 0.0~14.0
- Measuring Range (°C): 0~50.0
- Output (mA): 4-20
- Parameter Measurement: pH, Temperature
- Power Dissipation (W): 1
- Power Supply (V): 12~36 DC
- Resolution (pH): 0.01
- Resolution (°C): 0.1
- Thread: G1
- OMRON Underwater Electrode PH-1/-2 (Elektroda)atribut:
- Type: Vinyl cord
- Operating Temperature Range (°C): -10 to +60
- SHINWA pH Meter (Pengukur pH Tanah)Deskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- Mettler Toledo pH Meter Benchtop (Pengukur pH)atribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
Daftar Harga sensor ph Terbaru November 2026
| Smart Sensor pH Meter Penetrating | Rp1.699.900 |
| Mettler Toledo pH Electrode Seven Meter InLab Expert Pro (Pengukur pH) | Rp11.999.900 |
| Apera Replacement Probe for ZenTest pH60-Z | Rp1.999.900 |
| Keyestudio TDS meter for Arduino | Rp319.900 |
| IDEC HW series selector switch | Rp479.900 |
| Autonics Photoelectric Sensors Compact Type BJ Series | Rp599.900 |
| Smart Sensor pH Meter (Pengukur pH) | Rp729.900 |
| HOBO Nonelectrical Properties Data Logger | Rp2.699.900 |
| Extech PH/MV/Temperature Meter | Rp14.999.900 |
| Sato Keiryoki Mfg Pocket Type pH Meter with Calibration Certificate | Rp5.399.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/e2P110944506-1.jpg)




/57P107510187-5.jpg)



/8tP109560317-1.jpg)



/lrP105956783-2.jpg)
/iuP103210678-1.jpg)

/quP105263966-1.jpg)
/m8P110941800-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)